100W 4-Light Medium E-26 Incandescent Vanity Fixture in Nordic Grey
Beaufort 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Nordic Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Damp locations.
- Dimensions: 31 in W x 10 in H x 31 in E
- Four light fixture in Nordic Grey finish with Clear glass.
- Requires 4 E26 Medium bulbs (not included) for lamping.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Beaufort
- Color Finish Category:
- Greys
- Color Finish Name:
- Nordic Grey
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31 in
- Wire Gauge (AWG):
- 18 ga