8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Mystic Sand

You last purchased this on
 
Capital Lighting

Beaufort 8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Mystic Sand

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Beaufort 8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Mystic Sand

  • Fast #
  • Part #C327411MS
  • Item #7541997
  • Manufacturer Part #327411MS
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mystic Sand Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 18.25 in W x 65.75 in H x 8 in E
  • One light fixture in Mystic Sand finish with Clear Glass .
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-1
Collection:
Beaufort
Color Finish Category:
Neutrals
Color Finish Name:
Mystic Sand
Diameter:
8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
65-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Wire Gauge (AWG):
18 ga