This product requires certification to purchase.

100W 2-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel

Capital Lighting

Braylon 100W 2-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel

  • Fast #
  • Part #C114121BN331
  • Item #7105461
  • Manufacturer Part #114121BN-331
3.1 out of 5 Customer Rating
Brand image
Capital Lighting

Braylon 100W 2-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel

  • Fast #
  • Part #C114121BN331
  • Item #7105461
  • Manufacturer Part #114121BN-331
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two light vanity fixture in Brushed Nickel finish with Soft White glass
  • Dimensions: 13-1/2" W x 8-1/4" H x 6-3/4" Ext
  • Requires two 100W medium bulbs
  • Backplate dimensions: 8"W x 5"H x 0.75"E
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-1/4 in
Width
13-1/2 in
Characteristics & Features
Collection
Braylon
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
White
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Metal, Glass
Number of Lights
2
Proposition 65
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740104234


Recommended Accessories