100W 1-Light Medium E-26 Incandescent Pendant Light in Urban Grey

You last purchased this on
 
Capital Lighting

Colby 100W 1-Light Medium E-26 Incandescent Pendant Light in Urban Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Colby 100W 1-Light Medium E-26 Incandescent Pendant Light in Urban Grey

  • Fast #
  • Part #C329412UG446
  • Item #7542281
  • Manufacturer Part #329412UG-446
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Urban Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL Listed and rated for Damp locations.
  • Dimensions: 6 in W x 68.25 in H x 9.75 in E
  • One light fixture in Urban Grey finish with Clear glass.
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-1
Collection:
Colby
Color Finish Category:
Greys
Color Finish Name:
Urban Grey
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
68-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
9-3/4 in
Wire Gauge (AWG):
18 ga