60W 4-Light Candelabra E-12 Pendant in Urban Grey
Colby 60W 4-Light Candelabra E-12 Pendant in Urban Grey
Frequently Purchased Together
Product Details
Product Details
- Four light Pendant in Urban Grey finish.
- Dimensions: 15-1/4 "W x 16-1/2 "H x 24 "D
- Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Colby
- Color Finish Category:
- Greys
- Color Finish Name:
- Urban Grey
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Glass
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/4 in
- Wire Gauge (AWG):
- 18 ga