100W 1-Light Medium E-26 Incandescent Wall Sconce in Urban Brown
Collier 100W 1-Light Medium E-26 Incandescent Wall Sconce in Urban Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Damp locations.
- Dimensions: 5 in W x 17.25 in H x 5 in E
- One light fixture in Urban Brown finish with Clear Glass .
- Requires 1 E26 Medium bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Collier
- Color Finish Category:
- Browns
- Color Finish Name:
- Urban Brown
- Depth:
- 6-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 17-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga