6 in. 60 W 2-Light Candelabra Wall Lantern in New Bronze
Collins Hill 6 in. 60 W 2-Light Candelabra Wall Lantern in New Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 10" W x 20" H x 6" D
- Requires two 60W candelabra bulbs
- Two light outdoor fixture in New Bronze
- UL listed and rated for Dry locations.
- Backplate dimensions: 8.75"L x 8.5"W x .51"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Collins Hill
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- New Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 20 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga