100W 5-Light Medium E-26 Incandescent Chandelier in Matte Black
Colton 100W 5-Light Medium E-26 Incandescent Chandelier in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Five light fixture in Matte Black finish with Clear Glass .
- UL Listed and rated for Dry locations.
- Dimensions: 28 in W x 26.5 in H x 28 in E
- Requires 5 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Colton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 26-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Metal, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 28 in
- Wire Gauge (AWG):
- 18 ga