16-1/4 in. 100W Wall Mount Medium Lantern in Old Bronze
Creekside 16-1/4 in. 100W Wall Mount Medium Lantern in Old Bronze
Frequently Purchased Together
Product Details
Product Details
- One light outdoor wall lantern in Old Bronze
- Dimensions: 11" W x 16-1/4" H x 12" D
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 6"W x 6"H x 1.18"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Creekside
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 16-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in
- Wire Gauge (AWG):
- 18 ga