3-Light 100W Ceiling Fixture in Graphite
Davis 3-Light 100W Ceiling Fixture in Graphite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 15-3/4" W x 8" H
- Requires four 60W E26 medium bulbs
- Three light ceiling fixture with Graphite finish
- UL listed and rated for dry locations
- Davis collection
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Davis
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Fabric
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-3/4 in
- Wire Gauge (AWG):
- 18 ga