22 in. 60 W 3-Light Candelabra Chandelier in Winter Gold
Fifth Avenue 22 in. 60 W 3-Light Candelabra Chandelier in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three light chandelier in Winter Gold
- Dimensions: 18" W x 22" H
- Requires three 60W candelabra bulbs
- UL listed and rated for Dry locations.
- Includes: 5' Chain; 10' Wire
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Fifth Avenue
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric, Crystal
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in
- Wire Gauge (AWG):
- 18 ga