24 x 36 in. Rectangular Decorative Mirror in Grey Washed Wood with Aluminum
24 x 36 in. Rectangular Decorative Mirror in Grey Washed Wood with Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 24 "W x 36 "H x 3 "D
- Transitional style.
- Transitional style Mirror in Distressed Wood & Aluminum finish.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Washed Wood/Aluminum
- Depth:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 36 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Wood, Glass
- NEMA:
- No
- Power Source:
- Electric, AC
- Shape:
- Rectangular
- Style:
- Rustic Farmhouse
- UL Listed:
- No
- Width:
- 24 in