29 x 45 in. Decorative Mirror in Bronze with Gold Dust
29 x 45 in. Decorative Mirror in Bronze with Gold Dust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 29" W X 45" H X 1-1/4" Ext
- Requires four 60W E26 medium bulbs
- Decorative Bronze mirror with Gold Dust and Antiqued mirror frame
- UL listed and rated for dry locations
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze/Gold Dust
- Depth:
- 1-1/5 in
- Height:
- 45 in
- Installation Type:
- Wall Mount
- Material:
- Mirror
- Mirror Edge:
- Beveled Edge
- UL Listed:
- No
- Width:
- 29 in