33 x 42-1/2 in. Polyurethane Rectangular Decorative Mirror in Gold Leaf
33 x 42-1/2 in. Polyurethane Rectangular Decorative Mirror in Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 33 "W x 45 "H x 1-1/2 "D
- Modern style.
- Modern style Mirror in Gold Leaf finish.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Depth:
- 2-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 42-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Plastic, Glass
- Material Type:
- Polyurethane
- NEMA:
- No
- Power Source:
- Electric, AC
- Shape:
- Rectangular
- Size:
- 21-3/4 in x 34-1/2 in
- Style:
- Glam
- UL Listed:
- No
- Weight:
- 37.5 lb
- Width:
- 33 in