36 in. Round Mirror in Silver Leaf and Gold Leaf
36 in. Round Mirror in Silver Leaf and Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 35-3/4 "W x 35-3/4 "H x 5-1/2 "D
- Modern style.
- Modern style Mirror in Silver Leaf & Gold Leaf finish.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf, Gold Leaf
- Depth:
- 2-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- NEMA:
- No
- Power Source:
- Electric
- Product Type:
- Mirror
- Shape:
- Round
- UL Listed:
- No
- Width:
- 36 in