36 x 36 in. Round Decorative Mirror in Antique Silver
36 x 36 in. Round Decorative Mirror in Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 36 in W x 36 in H x 36 in E
- Traditional style mirror in Brushed Gold finish.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 1-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 36 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Plastic, Glass
- Material Type:
- Polyurethane
- Product Type:
- Mirror
- Shape:
- Round
- Size:
- 36 in x 36 in
- Style:
- Transitional
- UL Listed:
- Suitable for Dry Locations
- Weight:
- 18.3 lb
- Width:
- 36 in