DESCRIPTION

  • Eight light foyer fixture with Surrey finish
  • Dimensions: 24" W x 41-1/4" H x 24" Ext
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Capital Lighting Fixture 41-1/4 in. 60W 8-Light Foyer Fixture in Surrey

C4523SY

Manufacturer Part #: 4523SY

Color/Finish

Surrey

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Depth
24 in
Dimmable
Yes
ETL Listed
No
Height
41-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
8
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
24 in
Wire Gauge
18 ga

Print