45-2/5 x 33-1/5 in. Decorative Mirror in Aged Silver
45-2/5 x 33-1/5 in. Decorative Mirror in Aged Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 33-1/4" W x 45-1/2" H X 1-7/8" Ext
- Requires four 60W E26 medium bulbs
- Decorative mirror in Aged Silver frame
- UL listed and rated for dry locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Aged Silver
- Depth:
- 1-4/5 in
- Energy Star Compliant:
- No
- Glass Type:
- Beveled
- Height:
- 45-2/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Material:
- Mirror
- Power Source:
- Electric, AC
- Width:
- 33-1/4 in