48-1/2 in. 75W 1-Light Pendant in Antique Nickel with Metal Glass Shade
48-1/2 in. 75W 1-Light Pendant in Antique Nickel with Metal Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 9" W x 48-1/2" H
- Requires four 60W E26 medium bulbs
- One light pendant in Antique Nickel
- Includes: 1' Chain; 6' Wire
- Includes 1' chain and 6' wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5.5"W x 1"E
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 48-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga