5 in. 1-Light Carport Fixture in White
5 in. 1-Light Carport Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Textured
- Height:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 8 in