60W 8-Light Medium E-26 Incandescent Chandelier in Sea Salt™
60W 8-Light Medium E-26 Incandescent Chandelier in Sea Salt™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 48 in W x 28 in H x 26 in E
- Eight light fixture in Sea Salt finish with None glass.
- Requires 8 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt™
- Depth:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 28 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban, Rustic
- Material:
- Wood, Metal
- Maximum Temperature:
- 105
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in