60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Sable
Ansley 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Sable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 5-1/4" W X 20" H X 7-1/2" Ext
- Requires four 60W E26 medium bulbs
- One light sconce in Sable
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 5.25"W x 5.25"H x .9"E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ansley
- Color Finish Category:
- Browns
- Color Finish Name:
- Sable
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Fabric, Plastic
- Material Type:
- Polyresin
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/2 in
- Wire Gauge (AWG):
- 18 ga