60W 6-Light Candelabra E-12 Base Incandescent Chandelier in Brushed Silver
Arden 60W 6-Light Candelabra E-12 Base Incandescent Chandelier in Brushed Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 29" W x 29-3/4" H
- Requires four 60W E26 medium bulbs
- Six light chandelier in Brushed Silver with Clear Ice glass
- Includes: 10' Chain; 15' Wire
- Includes 10' chain and 15' wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x .75"E
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Arden
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Brushed Silver/Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crackle
- Height:
- 29-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 29 in