DESCRIPTION

  • Backplate dimensions: 5-3/4" W x 9-1/2" H x 1" Ext
  • Dimensions: 31" W x 11-1/4" H x 7" D
  • Requires three 100W E26 medium bulbs
  • Three light vanity fixture in Burnished Bronze
  • UL listed and rated for damp environments
  • UL listed and rated for dry locations

Capital Lighting Fixture Avery 31 in. 100 W 3-Light Medium Bracket in Burnished Bronze

C1703BB291

Color Finish

Burnished Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Avery
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
11-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
31 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.