DESCRIPTION

  • Two light vanity fixture in Polished Nickel
  • Dimensions: 16-1/4" W x 11" H x 8" D
  • Requires two 100W E26 medium bulbs
  • Backplate dimensions: 5"W x 5"H x .86"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Capital Lighting Fixture Baxter 2-Light Vanity Fixture in Polished Nickel

C8302PN128

Manufacturer Part #: 8302PN-128

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Baxter
Depth
16-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Milk
Height
11 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
16-1/4 in
Wire Gauge
18 ga

Print