28 in. 100 W 5-Light Medium Chandelier in Burnished Bronze

You last purchased this on
 
Capital Lighting

Belmont 28 in. 100 W 5-Light Medium Chandelier in Burnished Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Belmont 28 in. 100 W 5-Light Medium Chandelier in Burnished Bronze

  • Fast #
  • Part #C3415BB287
  • Item #3623801
  • Manufacturer Part #3415BB-287
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 25-1/2" W x 28" H
  • Requires four 60W E26 medium bulbs
  • Five light chandelier in Burnished Bronze
  • Belmont collection
  • UL listed and rated for Dry locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Belmont
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Mist Scavo
Height:
28-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
NEMA:
No
Number of Lights:
5
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
25 in
Wire Gauge (AWG):
18 ga