13-3/4 in. 75W 2-Light Outdoor Wall Lantern in Old Bronze
Bolton 13-3/4 in. 75W 2-Light Outdoor Wall Lantern in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 9-1/4" W x 13-3/4" H x 5-9/20" D
- Requires two 60W candelabra bulbs
- Two light wall lantern in Old Bronze
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 8.25"W x 10.9"H x .45"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bolton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique Water
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/4 in
- Wire Gauge (AWG):
- 18 ga