DESCRIPTION

  • 5 1/2" W x 15 1/4" H x 10 1/5" Ext.
  • Wall mount
  • Requires one medium base lamp, up to 100W
  • UL listed for damp environments
  • Mist Scavo glass
  • Burnished Bronze

Capital Lighting Fixture Cumberland 100 W 15-1/4 in. 1-Light Medium Wall Sconce in Burnished Bronze

C1761BB251

Manufacturer Part #: 1761BB-251

Color/Finish

Burnished Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cumberland
Depth
10-1/4 in
Glass Type
Scavo
Height
15-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/2 in

Print