28-1/4 in. 4-Light Candelabra E-12 Base Incandescent Pendant in Antique Silver
Ellis 28-1/4 in. 4-Light Candelabra E-12 Base Incandescent Pendant in Antique Silver
Frequently Purchased Together
Product Details
- Dimensions: 26" W x 28-1/4" H
- Requires four 60W E26 medium bulbs
- Four light large pendant in Antique Silver
- Ellis collection
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Ellis
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 28-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in
- Wire Gauge (AWG):
- 18 ga