240W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Fire and Ice

You last purchased this on
 
Capital Lighting

Fire & Ice 240W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Fire and Ice

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Fire & Ice 240W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Fire and Ice

  • Fast #
  • Part #C520841FI
  • Item #7268623
  • Manufacturer Part #520841FI
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fire and Ice Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 17-1/2" W x 23-3/4" H
  • Requires four 60W E26 medium bulbs
  • Four light foyer in Polished Nickel and Capital Gold
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x 0.75"H
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Fire & Ice
Color Finish Category:
Gold Tones
Color Finish Name:
Fire and Ice
Depth:
17-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
23-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal
NEMA:
No
Number of Lights:
4
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
240 W
Width:
17-1/2 in
Wire Gauge (AWG):
18 ga