30 in. 60W 2-Light Pendant Fixture in Mediterranean Bronze with Mist Scavo Glass Shade
Hammond 30 in. 60W 2-Light Pendant Fixture in Mediterranean Bronze with Mist Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hammond
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Mist Scavo
- Height:
- 30 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in