11-1/2 in. 1-Light Mini Pendant in Old Bronze
Harbour 11-1/2 in. 1-Light Mini Pendant in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 6-3/4" W x 11-1/2" H
- Requires four 60W E26 medium bulbs
- One light mini-pendant in Old Bronze
- Includes: 8' Wire; Black Cord
- Includes 8' wire and black cord
- UL listed and rated for Wet locations.
- Canopy dimensions: 6.25"W x 1"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Harbour
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Diameter:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga