2-Light Wall Sconce in Matte Nickel with Decorative Fabric Stay Straight Glass Shade
Loft 2-Light Wall Sconce in Matte Nickel with Decorative Fabric Stay Straight Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two light sconce in Matte Nickel
Specifications
- ADA Compliant:
- No
- Collection:
- Loft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Depth:
- 7 in
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in