60W 9-Light Candelabra Incandescent Chandelier in Matte Nickel with Decorative Fabric Glass Shade
Loft 60W 9-Light Candelabra Incandescent Chandelier in Matte Nickel with Decorative Fabric Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 32" W x 32-1/4" H
- Nine light chandelier in Matte Nickel
Specifications
- Collection:
- Loft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Energy Star Compliant:
- No
- Height:
- 32-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban
- Material:
- Steel
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in