15-1/4 in. 3-Light Ceiling Fixture in Chesterfield Brown
Maxwell 15-1/4 in. 3-Light Ceiling Fixture in Chesterfield Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 15-1/4" W x 13-3/4" H
- Requires three 60W candelabra bulbs
- Three light ceiling fixture in Chesterfield Brown
- Maxwell collection
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Maxwell
- Color Finish Category:
- Browns
- Color Finish Name:
- Chesterfield Brown
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/4 in
- Wire Gauge (AWG):
- 18 ga