60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Burnished Bronze
Midtown 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 6 "W x 15-3/4 "H x 7 "D
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
- One light Sconce in Burnished Bronze finish.
- UL listed and rated for Damp locations.
- Backplate dimensions: 5.63''H x 5.63''W x 1''E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Midtown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Traditional
- Material:
- Fabric
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga