DESCRIPTION

  • Eight light chandelier in Polished Nickel
  • Dimensions: 32-1/2" W x 31-1/2" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Morgan collection

Capital Lighting Fixture Morgan 31-1/2 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel

C4818PN

Manufacturer Part #: 4818PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Morgan
Depth
32-1/2 in
Dimmable
Yes
ETL Listed
No
Height
31-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
8
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
32-1/2 in
Wire Gauge
18 ga

Print