10-1/2 in. 1-Light Mini Pendant in Aged Brass
Pendants and Minis 10-1/2 in. 1-Light Mini Pendant in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 8-3/8" W x 10-1/2" H
- Requires four 60W E26 medium bulbs
- One light mini-pendant in Aged Brass
- Includes: Black Cord; 8' Wire
- Includes black cord and 8' wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5.11"W x .7"E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Pendants and Minis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 8-1/2 in
- Diameter:
- 8-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga