100W 5-Light Medium Incandescent Chandelier in Rustic Iron with Rust Scavo Glass Shade
River Crest 100W 5-Light Medium Incandescent Chandelier in Rustic Iron with Rust Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- River Crest
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- Energy Star Compliant:
- No
- Glass Type:
- Rust Scavo
- Height:
- 30-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 28 in