12-1/2 in. 100W 3-Light Vanity Fixture in Rustic Iron with Rust Scavo Glass Shade
River Crest 12-1/2 in. 100W 3-Light Vanity Fixture in Rustic Iron with Rust Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 29" W x 12-1/2" H x 7-1/2" D
- Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
- Three light vanity fixture in Rustic Iron
- UL listed and rated for Damp locations.
- Backplate dimensions: 9.06"W x 4.96"H x 1.06"E
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- River Crest
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Rust Scavo
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass, Plastic
- Material Type:
- Polyresin
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29 in
- Wire Gauge (AWG):
- 18 ga