60W 20-Light Medium Incandescent Chandelier in Rustic Iron with Rust Scavo Glass Shade
River Crest 60W 20-Light Medium Incandescent Chandelier in Rustic Iron with Rust Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 61" W x 70" H
- Requires Twenty E26 Medium bulbs with a max wattage of 60 W per socket.
- Twenty light chandelier in Rustic Iron
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Dry locations.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-2
- Collection:
- River Crest
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Rust Scavo
- Height:
- 70 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 20
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 61 in
- Wire Gauge (AWG):
- 18 ga