60W 4-Light Candelabra E-12 Pendant in Rustic Iron
River Crest 60W 4-Light Candelabra E-12 Pendant in Rustic Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18-1/2" W x 34-1/2" H
- Four light foyer fixture in Rustic Iron
Specifications
- Collection:
- River Crest
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- Height:
- 34-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18-1/2 in