10 in. 100W 2-Light Vanity Fixture in Winter Gold with Soft White Glass Shade
Soho 10 in. 100W 2-Light Vanity Fixture in Winter Gold with Soft White Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 16-3/4" W x 10" H x 6-1/2" D
- Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
- Two light vanity fixture in Winter Gold
- UL listed and rated for Damp locations.
- Backplate dimensions: 6.97''L x 5.12''W x 2''E
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Soho
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-3/4 in
- Wire Gauge (AWG):
- 18 ga