28-3/4 in. 60W 3-Light Foyer Fixture in Rustic
Soho 28-3/4 in. 60W 3-Light Foyer Fixture in Rustic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 12-1/2" W x 28-3/4" H
- Three light foyer fixture in Rustic
Specifications
- Collection:
- Soho
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Rustic
- Energy Star Compliant:
- No
- Height:
- 28-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/2 in