17 in. 100 W 3-Light Medium Chandelier in Brushed Nickel

You last purchased this on
 
Capital Lighting

Stanton 17 in. 100 W 3-Light Medium Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Stanton 17 in. 100 W 3-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #C4033BN212
  • Item #4143609
  • Manufacturer Part #4033BN-212
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Stanton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Soft White
Height:
17 in
Light Bulb Base Type:
Medium E-26
Number of Lights:
3
Watts:
300 W
Width:
21-1/2 in