4-Light Wall Lantern in Oil Rubbed Bronze
Sutter Creek 4-Light Wall Lantern in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 12-1/2" W x 26-1/2" H x 12" Ext
- Requires four 60W E26 medium bulbs
- Four light wall lantern in Oil Rubbed Bronze
- UL listed and rated for Dry locations.
- Backplate dimensions: 7.125"W x 10.75"H x 1"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Sutter Creek
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique Water
- Height:
- 26-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/2 in
- Wire Gauge (AWG):
- 18 ga