58 in. 6-Light Candelabra E-12 Base Chandelier in Brushed Nickel
Tahoe 58 in. 6-Light Candelabra E-12 Base Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 26" W x 58" H x 10-1/2" D
- Six light chandelier in Brushed Nickel
Specifications
- Collection:
- Tahoe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 10-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Milk
- Height:
- 58 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in