100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black
Tory 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black
Frequently Purchased Together
Product Details
- UL Listed and rated for Wet locations.
- Dimensions: 11.5 in W x 13.75 in H x 8 in E
- One light fixture in Black finish with Clear Organic Glass .
- Requires 1 E26 Medium bulb (not included) for lamping.
Specifications
- ADA Compliant:
- No
- Collection:
- Tory
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Organic
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in
- Wire Gauge (AWG):
- 18 ga