14 in. 1-Light Wall Sconce in Nordic Grey
Turner 14 in. 1-Light Wall Sconce in Nordic Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 5-3/4 "W x 14 "H x 6-3/4 "D
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- One light Sconce in Nordic Grey finish with Clear Glass .
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Turner
- Color Finish Category:
- Greys
- Color Finish Name:
- Nordic Grey
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in
- Wire Gauge (AWG):
- 18 ga