4 in. 100W 6-Light Vanity Fixture in Matte Nickel
Vanity 4 in. 100W 6-Light Vanity Fixture in Matte Nickel
Frequently Purchased Together
Product Details
- Dimensions: 36" W x 4" H x 5" D
- Requires six E26 Medium bulbs with a max wattage of 100 W per socket.
- Six lamp bar light in Matte Nickel
- UL listed and rated for Damp locations.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 36 in
- Wire Gauge (AWG):
- 18 ga